Beli Grounding Tembaga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uticon Plug Head Grounding (Steker Arde)Deskripsi:Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Instalasi kabel mudah dengan panel yang mudah dilepas dan terminal yang ditandai dengan jelas, Dilengkapi dengan grounding untuk keamananatribut:
- Current (A): 10
- Housing Color: Cream
- 3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)Deskripsi:- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)atribut:
- Adhesive Strength (N/mm): 4.0/10
- Tensile Strength (N/mm): 61/10
- Color: Brown
- Width (mm): 182
- Thickness (mm): 0.1
- Length (mm): 257
- Adhesive: Acrylic conductive
- Base Material: Embossed copper foil
- Feature: Conductivity
- Material: Base material: Embossed copper foil, Adhesive: Acrylic conductive
- Release Liner: Silicone treated paper
- Size: B5
- Standard: UL standard compliant (File E59505)
- TRUSCO Number: 479-9372
- Tape Length (m): 0.257
- Tensile Strength (N/10mm): 61
- 3M Conductive Single-Sided Tin-Plated Copper Foil Embossed Tape (Pita Tembaga Konduktif)Deskripsi:- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)atribut:
- Adhesive Strength (N/mm): 3.8/10
- Tensile Strength (N/mm): 35/10
- Color: Silver
- Width (mm): 182
- Thickness (mm): 0.07
- Length (mm): 257
- Adhesive: Acrylic conductive
- Base Material: Tin-plated embossed copper foil
- PM Crimp Terminal Copper Lug (Skun Tembaga)Deskripsi:Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
- SUPERIOR Phosphor Copper BrazingDeskripsi:It has very high fluidity and flows well in gaps. For copper and copper alloy bondingatribut:
- Material: Copper: 93%, phosphorus: 7%
- Length (mm): 500
- Melting Point (°C): 705-805
- 3M Conductive Single-sided Tin-plated Copper Foil TapeDeskripsi:High conductivity can be obtained in the thickness direction and surface direction. Prevents corrosion and oxidation. Soldering is possible. Strengthen electromagnetic shielding and grounding (earth) in areas where metal corrosion and oxidation are a concern. In places where you dont want the copper color to stand out.atribut:
- Material: Base material: Tin-plated copper foil, Adhesive: Acrylic conductive
- Standard: UL standard compliant (File E59505)
- Length (mm): 257
- Width (mm): 182
- Thickness (mm): 0.07
- Tensile Strength (N/10mm): 44
- Adhesive Strength (N/10mm): 3.8
- Color: Silver
- Feature: Conductivity
- Adhesive Strength (N/mm): 3.8/10
- TRUSCO Number: 479-9186
- Tape Length (m): 0.257
- MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Copper
- TRUSCO Copper Wire (Kawat Tembaga)atribut:
- Material: Copper (contains 99.9 or more Cu)
- Purpose of Use: Gardening, bonsai, roof and the like.
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- LOYAL Plug Head Grounding (Steker Arde)Deskripsi:- Bahan plastik nylon.- Bahan plastik anti pecah. - Arde. - Pin kuningan untuk konduktivitas listrik tinggi. - Dilengkapi dengan terminal pembumian untuk keamanan. - Portable-mudah dipakai dan dibawa kemana-mana.atribut:
- Housing Color: Random
- Voltage (V): 250
- TERAOKA Copper Foil Conductive Adhesive Tape No.8323atribut:
- Color: Yellowish Brown
- Thickness: 0.07mm
- Viscosity: 3.43N/10mm
- Base Material: Rolled Copper Foil
- Adhesive Materials: Acrylic Conductive
- Hikari Copper BoardDeskripsi:-Excellent in electrical and thermal conductivity and processability.-For any repair.atribut:
- Thickness (mm): 0.5
- Material: Copper
- Purpose of Use: For any repair.
- W x L: 300x365
- Hasegawa Grounding Hookatribut:
- Compatible voltage (kV): 6.6
- Dimention when stored: 400x120x120mm
- Phoenix Contact Grounding Cable (Kabel Arde)atribut:
- Country of Origin: DE (Germany)
- Length (mm): 300
- Part Number: 830981
- Broco Plug Head Grounding New Gee Series (Steker Arde/Colokan Arde)atribut:
- Series: Standard Line
- Current (A): 16
- Housing Color: White
- No. of Poles: 2
- Voltage (V): 250
- AS ONE Tape Copper Foil (Isolasi Tembaga)atribut:
- Adhesive: Acrylic Adhesive (metal powder mixing)
- Adhesive Force (180 ° Peel to SUS) (N/mm): 10/25
- Contact Resistance (ohm/mm/N): 0.003/25/19.6
- Flame retardant: UL 510 FR
- Thickness (µm): 95
- AS ONE Tape Copper Foil Conductive (Isolasi Tembaga)atribut:
- Material: Base material/heat processed copper, Adhesive/acrylic pressure-sensitive conductive tape
- Flame retardant: UL510 accepted products
- Electrical Resistance Value (ohm): 0.0005
- Thickness (mm): 0.074
- Application: for inside coating, adhesion weather strip of EMI shield rooms electric housing, etc.
- Phoenix Contact Grounding MaterialDeskripsi:Ground strap, length: 100 mm, for M4 screwsatribut:
- Product Type: Data front plate
- Width (mm): 10
- Length (mm): 200
- Material: Copper
- Hikari Copper Round BarDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Material: Copper
- Wakisangyo Copper Wire (Kawat Tembaga)atribut:
- Material: Soft Copper Wires for Electrical Applications
Daftar Harga Grounding Tembaga Terbaru November 2026
| Uticon Plug Head Grounding (Steker Arde) | Rp12.900 |
| 3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif) | Rp199.900 |
| 3M Conductive Single-Sided Tin-Plated Copper Foil Embossed Tape (Pita Tembaga Konduktif) | Rp509.900 |
| PM Crimp Terminal Copper Lug (Skun Tembaga) | Rp2.900 |
| SUPERIOR Phosphor Copper Brazing | Rp159.900 |
| 3M Conductive Single-sided Tin-plated Copper Foil Tape | Rp489.900 |
| MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod) | Rp329.900 |
| TRUSCO Copper Wire (Kawat Tembaga) | Rp30.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp109.900 |
| LOYAL Plug Head Grounding (Steker Arde) | Rp9.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/hhP103627629-1.jpg)
/hqP103627638-1.jpg)
/4tP103074173-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/SUPERIOR%20Phosphor%20Copper%20Brazing/7yP106573286-1.jpg)

/5vP107626211-1.jpg)
/P102607479-2.jpg)
/miP105168810-2.jpg)
/P102891731-1.jpg)



/dhP105755485-1.jpg)
/2qP102059098-3.jpg)
/b6P108030402-1.jpg)
/g2P108027578-1.jpg)


/bfP108092411-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)